Warning Sign, 10" W, 7" H, 0.040" Thickness, U6-1190-NA_10x7

  • Mfr # U6-1190-NA_10x7

  • Zoro # G5235443


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Warning
Legend
OSHA Regulation Area In Front of Electrical Equipment Must Be Kept
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1190-NA_10x7
Zoro #
G5235443
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
OSHA Regulation Area In Front of Electrical Equipment Must Be Kept
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Orange
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Maximum Service Temperature
140 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Sign Legend
Osha Regulation Area In Front Of Electrical Equipment Must Be Kept Clear For 36 Inches
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Metal Detectable
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Sign Header Style
Text
Material Properties
Rigid
Mounting Pattern
No Mounting Holes
Sign Header
Warning
State Specific Sign
No
Product Type
Danger Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Osha Regulation Area In Front Of Electrical Equipment Must Be Kept Clear For 36 Inches, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.