Warning Sign, 10" W, 7" H, 0.040" Thickness, U6-1193-NA_10x7

  • Mfr # U6-1193-NA_10x7

  • Zoro # G5207069


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Header
warning
Legend
Peanut Oil Used In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1193-NA_10x7
Zoro #
G5207069
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
warning
Legend
Peanut Oil Used In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Background Color
Orange
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Legend
Peanut Oil Used In This Area
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Mirror Print
No
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
White
Metal Detectable
No
Sign Header
Warning
Sign Header Style
Text
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Write on Surface
No
Includes Mounting Hardware
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Peanut Oil Used In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products