Warning Sign, 10" W, 7" H, 0.040" Thickness, U6-1241-NA_10x7

  • Mfr # U6-1241-NA_10x7

  • Zoro # G5242218


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Warning
Legend
This Disconnect Does Not Remove All Power From Panel
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1241-NA_10x7
Zoro #
G5242218
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
This Disconnect Does Not Remove All Power From Panel
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Orange
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
This Disconnect Does Not Remove All Power From Panel
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Legend Style
Text
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Mirror Print
No
Sign Legend Background Color
White
State Specific Sign
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Write on Surface
No
Metal Detectable
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
140 Degrees F
Chemical Resistant
No
Sign Header Style
Text
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Disconnect Does Not Remove All Power From Panel, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.