Warning Sign, 10" W, 7" H, 0.040" Thickness, U6-1259-NA_10x7

  • Mfr # U6-1259-NA_10x7

  • Zoro # G5242839


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Warning
Legend
Underground Cable Call Before Digging ___-___-___
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1259-NA_10x7
Zoro #
G5242839
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
Underground Cable Call Before Digging ___-___-___
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Text
Header Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Header Style
Text
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Write on Surface
Yes
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header Text Color
White
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Material Special Properties
Write-On Surface
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Sign Legend Background Color
White
Sign Legend
Underground Cable Call Before Digging ___-___-___
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Underground Cable Call Before Digging ___-___-___, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.