Warning Sign, 10x7 In., English, U1-1093-RD_10X7

  • Mfr # U1-1093-RD_10X7

  • Zoro # G9085711


product price: $4.69
/ea

Key Features

Background Color
Orange
Thickness
0.004 in
Double-Sided
No
Material
Reflective Decal
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1093-RD_10X7
Zoro #
G9085711
UPC #
849362012463
Country of Origin
United States

Dimensions

Thickness
0.004 in
Height
7 in
Width
10 in
Depth
1/25 in

Details

Background Color
Orange
Double-Sided
No
Material
Reflective Decal
Printed Language
English
Item
Warning Sign
Language
English
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Background Color
Orange
ANSI Compliant
Yes
Header
Warning
Header Background Color
Black, Orange
Legend Color
Black
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulation
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
UV Resistant
Yes
Sign Mounting Style
Adhesive
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Glow-in-the-Dark
No
Mounting Style
Adhesive-Backed
Legend Style
Text
Subject Matter
Security & Surveillance
Sign Legend Color
Black
Legend/Background Color
Black/Orange
Retroreflective Grade
Engineer Grade
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
ADA Compliant
No
State Specific Sign
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Black
Metal Detectable
No
Sign Header Background Color
Orange
Abrasion Resistant
No
Sign Legend Style
Text
Corrosion Resistant
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Mounting Location
Wall
Adhesive Style
Permanent
Mirror Print
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Orange
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches Osha-Nec Regulation, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.