Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, Spanish, T1-3163-DG_18x12

  • Mfr # T1-3163-DG_18x12
  • Zoro # G5257091
product price: 
$
30.99
/ea

Key Features

Header
No Header
Legend
Private Property No Trespassing Propiedad Privada No
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-3163-DG_18x12
Zoro #
G5257091
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Header
Legend
Private Property No Trespassing Propiedad Privada No
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
OSHA Compliant
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Sign Header
No Header
Abrasion Resistant
No
Sign Format
Other Format
Glow In The Dark
No
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
60 ft
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend
Private Property No Trespassing Propiedad Privada No Traspasar
Sign Legend Style
Text
State Specific Sign
No
Material Properties
Rigid
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Mounting Pattern
2 Center
Protective Coating
Clear Film Laminate
Sign Mounting Location
Post, Wall
Product Type
Reflective No Trespassing Sign

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Private Property No Trespassing Propiedad Privada No Traspasar, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.