Shop LYLE

Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1110-HI_18x12

  • Mfr # T1-1110-HI_18x12
  • Zoro # G5296370

product price: 
$
20.89
/ea

Key Features

Header
No Header
Legend
No Skateboarding Bicycle Riding Roller Blading Scooter Riding
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1110-HI_18x12
Zoro #
G5296370
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Header
Legend
No Skateboarding Bicycle Riding Roller Blading Scooter Riding
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
No Skateboarding
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
No
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black, Red
Metal Detectable
Yes
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header
No Header
State Specific Sign
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
2 Center
Sign Mounting Location
Post, Wall
Sign Legend
No Skateboarding Bicycle Riding Roller Blading Scooter Riding
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Product Type
Reflective No Skateboards Sign

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Skateboarding Bicycle Riding Roller Blading Scooter Riding, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.