Shop LYLE

Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1506-HI_18x12

  • Mfr # T1-1506-HI_18x12

  • Zoro # G5254757


product price:  $19.15
/ea

Key Features

Header
No Trespassing
Legend
No Trespassing This Is Not A Public Playground.This Is Private Church Property. Its Use Is Reserved For Authorized Persons Only.
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1506-HI_18x12
Zoro #
G5254757
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Warning Sign
Header
No Trespassing
Legend
No Trespassing This Is Not A Public Playground.This Is Private Church Property. Its Use Is Reserved For Authorized Persons Only.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
Header Legend Color
White
Sign Legend Color
Red
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Double-Sided
No
Legend Style
Text
OSHA Compliant
No
Header Background Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
Yes
Sign Legend
This Is Not A Public Playground.This Is Private Church Property. Its Use Is Reserved For Authorized Persons Only.
Sign Format
Other Format
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Mirror Print
No
Material Properties
Rigid
Sign Header Style
Text
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Glow In The Dark
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Red
Mounting Pattern
2 Center
State Specific Sign
No
Sign Header
No Trespassing
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Mounting Location
Post, Wall
Product Type
Reflective No Trespassing Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Is Not A Public Playground.This Is Private Church Property. Its Use Is Reserved For Authorized Persons Only., Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.