Shop LYLE

Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1665-DG_18x12

  • Mfr # T1-1665-DG_18x12
  • Zoro # G5181902

product price: 
$
29.15
/ea

Key Features

Header
No Header
Legend
Keep Closed Fire Door Do Not Block
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1665-DG_18x12
Zoro #
G5181902
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Header
Legend
Keep Closed Fire Door Do Not Block
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black, Red
Legend Style
Text
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Double-Sided
No
Symbol
None
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black, White
Metal Detectable
Yes
Write on Surface
No
Sign Mounting Location
Post, Wall
Sign Header
Fire Door
Abrasion Resistant
No
Mirror Print
No
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
2 Center
Material Special Properties
Metal Detectable
State Specific Sign
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Legend
Keep Closed Do Not Block
Corrosion Resistant
Yes
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
Red, White
Protective Coating
Clear Film Laminate
Product Type
Reflective Fire Door Sign

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Closed Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.