Shop LYLE

Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1749-EG_18x12

  • Mfr # T1-1749-EG_18x12
  • Zoro # G5270793

product price: 
$
17.49
/ea

Key Features

Header
Private Property
Legend
Private Property No Skateboards Bicycles Dogs
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1749-EG_18x12
Zoro #
G5270793
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Private Property
Legend
Private Property No Skateboards Bicycles Dogs
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
White
OSHA Compliant
No
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Symbol
None
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Format
Other Format
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
ANSI Standards
ANSI Z535
Maximum Viewing Distance - Favorable Conditions
60 ft
Mounting Pattern
2 Center
Sign Mounting Location
Post, Wall
Sign Header Background Color
White
Sign Header
No Header
Anti-Slip Surface
No
Sign Legend
Private Property No Skateboards No Bicycles No Dogs No Loitering No Dumping
Glow In The Dark
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Header Text Color
Black
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Material Properties
Rigid
Graffiti Resistant
Yes
Number of Printed Sides
1
Product Type
Reflective No Skateboards Sign

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Private Property No Skateboards No Bicycles No Dogs No Loitering No Dumping, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.