Shop LYLE

Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-3096-HI_18x12

  • Mfr # T1-3096-HI_18x12
  • Zoro # G5184930

product price: 
$
20.79
/ea

Key Features

Header
No Header
Legend
No Trespassing Unauthorized Presence
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-3096-HI_18x12
Zoro #
G5184930
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Header
Legend
No Trespassing Unauthorized Presence
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Symbol
None
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Sign Header Text Color
Black
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend
No Trespassing Unauthorized Presence During Hours Of Darkness Subject To Prosecution For Criminal Trespassing
Corrosion Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Post, Wall
Sign Format
Other Format
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Maximum Viewing Distance - Favorable Conditions
60 ft
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Mounting Pattern
2 Center
Sign Header
No Header
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
White
Sign Header Style
Text
Product Type
Reflective No Trespassing Sign

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Unauthorized Presence During Hours Of Darkness Subject To Prosecution For Criminal Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.