Shop LYLE

Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1110-DG_18x12

  • Mfr # T1-1110-DG_18x12
  • Zoro # G5202318

product price: 
$
31.29
/ea

Key Features

Header
No Header
Legend
No Skateboarding Bicycle Riding Roller Blading Scooter Riding
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1110-DG_18x12
Zoro #
G5202318
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Header
Legend
No Skateboarding Bicycle Riding Roller Blading Scooter Riding
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Symbol
No Skateboarding
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
No
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black, Red
Write on Surface
No
Metal Detectable
Yes
Glow In The Dark
No
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
ANSI 969 Compliant
No
Mounting Pattern
2 Center
Maximum Service Temperature
130 Degrees F
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Mirror Print
No
Corrosion Resistant
Yes
Sign Mounting Location
Post, Wall
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Legend
No Skateboarding Bicycle Riding Roller Blading Scooter Riding
Product Type
Reflective No Skateboards Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Skateboarding Bicycle Riding Roller Blading Scooter Riding, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews