Shop LYLE

Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-3096-DG_18x12

  • Mfr # T1-3096-DG_18x12
  • Zoro # G5180268

product price: 
$
29.49
/ea

Key Features

Header
No Header
Legend
No Trespassing Unauthorized Presence
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-3096-DG_18x12
Zoro #
G5180268
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Header
Legend
No Trespassing Unauthorized Presence
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
Legend Style
Text
Sign Legend Color
Black
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Sign Mounting Location
Post, Wall
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
60 ft
Protective Coating
Clear Film Laminate
Mounting Pattern
2 Center
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Header
No Header
Graffiti Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Sign Header Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Legend
No Trespassing Unauthorized Presence During Hours Of Darkness Subject To Prosecution For Criminal Trespassing
Glow In The Dark
No
Material Special Properties
Metal Detectable
Material Properties
Rigid
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Product Type
Reflective No Trespassing Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Unauthorized Presence During Hours Of Darkness Subject To Prosecution For Criminal Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.