Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U1-1055-RA_10X14

  • Zoro # G9085517


product price: $11.99
/ea

Key Features

Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1055-RA_10X14
Zoro #
G9085517
UPC #
849362010490
Country of Origin
United States

Dimensions

Thickness
0.04 in
Height
14 in
Width
10 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 1910.145
Item
Warning Sign
Background Color
White
Sign Material
Aluminum
Header Legend Color
White
Header
Warning
Legend/Background Color
Black and Red/White
Sign Mounting Style
Mounting Holes
Header Background Color
Red
Sign Legend Color
Black
Printed Language
English
Language
English
Legend
All Activities Monitored and Recorded By Digital Night Vision Cameras
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Shape
Vertical Rectangle
UV Resistant
Yes
OSHA Compliant
Yes
Glow-in-the-Dark
No
Material
Aluminum
Sign Background Color
White
Retroreflective Grade
Engineer Grade
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Sign Legend Text Color
Black
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Symbol and Text
Sign Legend
All Activities Monitored And Recorded By Digital Night Vision Cameras
Sign Header Style
Text
ANSI 969 Compliant
No
Legend Pictogram ID
PPIC-80
Material Properties
Rigid
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Chemical Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header Background Color
Red
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header
Warning
Mirror Print
No
Legend Pictogram Description
Video Surveillance
Corrosion Resistant
Yes
Sign Legend Background Color
White
Glow In The Dark
No
Write on Surface
No
Metal Detectable
Yes
ADA Compliant
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Sign Mounting Location
Wall
Product Type
Warning Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Activities Monitored And Recorded By Digital Night Vision Cameras, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.