Warning Sign, 14 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English
Mfr # U1-1055-RD_10X14
Zoro # G2901565
product price: $7.19
/eaKey Features
Header
Warning
Legend
All Activities Monitored and Recorded By Digital Night Vision Cameras
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U1-1055-RD_10X14
Zoro #
G2901565
UPC #
849362010513
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in
Description
Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Activities Monitored And Recorded By Digital Night Vision Cameras, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.