Warning Sign, 14"W, 10" H, 0.004" Thickness, LCU6-0003-ED_14x10

  • Mfr # LCU6-0003-ED_14x10

  • Zoro # G5273173


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Warning
Legend
Electrical Hazard Authorized Personnel Only Serious Shock Or Death Could Result
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0003-ED_14x10
Zoro #
G5273173
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
11/200 in

Details

Item
Warning Sign
Header
Warning
Legend
Electrical Hazard Authorized Personnel Only Serious Shock Or Death Could Result
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Double-Sided
No
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Orange, Yellow
Sign Legend Text Color
Black
Sign Header
Warning
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
White
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Legend
Electrical Hazard. Authorized Personnel Only. Serious Shock Or Death Could Result.
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Material Properties
Flexible
Legend Pictogram ID
PELC-19
Sign Format
ANSI/OSHA Format
Corrosion Resistant
No
Sign Mounting Location
Wall
Header Pictogram ID
PPIC-51
Mirror Print
No
Chemical Resistant
No
Abrasion Resistant
No
Sign Header Background Color
Orange
Glow In The Dark
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Legend Pictogram Description
Lightning Bolt
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Header Text Color
Black
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Hazard. Authorized Personnel Only. Serious Shock Or Death Could Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.