Warning Sign, 14"W, 10" H, 0.004" Thickness, LCU6-0030-ED_14x10

  • Mfr # LCU6-0030-ED_14x10

  • Zoro # G5208618


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Warning
Legend
Hearing Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0030-ED_14x10
Zoro #
G5208618
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
11/200 in

Details

Item
Warning Sign
Header
Warning
Legend
Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
Header Background Color
Orange, Yellow
Sign Legend Text Color
Black
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Header Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Warning
Protective Coating
Clear Film Laminate
Mirror Print
No
Legend Pictogram ID
PPEQ-921
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
No
Glow In The Dark
No
Sign Legend Background Color
White
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Legend Pictogram Description
Ear Protection
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Abrasion Resistant
No
Sign Header Background Color
Orange
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Hearing Protection Required In This Area.
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Chemical Resistant
No
Graffiti Resistant
Yes
Metal Detectable
No
Write on Surface
No
Header Pictogram ID
PPIC-51
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Header Style
Text
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.