Warning Sign, 14"W, 10" H, 0.004" Thickness, LCU6-0031-ED_14x10

  • Mfr # LCU6-0031-ED_14x10

  • Zoro # G5204357


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Warning
Legend
Eye Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0031-ED_14x10
Zoro #
G5204357
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
11/200 in

Details

Item
Warning Sign
Header
Warning
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange, Yellow
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Legend Style
Symbol and Text
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 302 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Eye Protection Required In This Area.
Header Pictogram ID
PPIC-51
Anti-Slip Surface
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPEQ-922
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Sign Header Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Material Properties
Flexible
Chemical Resistant
No
Sign Header Style
Text
Legend Pictogram Description
Eye Protection
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Abrasion Resistant
No
Sign Header
Warning
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Sign Header Background Color
Orange
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend Background Color
White
Mirror Print
No
Sign Format
ANSI/OSHA Format
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.