Warning Sign, 14"W, 10" H, 0.004" Thickness, LCU6-0059-ED_14x10

  • Mfr # LCU6-0059-ED_14x10

  • Zoro # G5267549


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Warning
Legend
Eye Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0059-ED_14x10
Zoro #
G5267549
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
Warning
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Does Not Contain PVC
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 302 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
State Specific Sign
No
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Header
Warning
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Symbol and Text
Metal Detectable
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Chemical Resistant
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Header Background Color
Orange
Sign Legend
Eye Protection Required In This Area
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.