Warning Sign, 14"W, 10" H, 0.004" Thickness, LCU6-0061-ED_14x10

  • Mfr # LCU6-0061-ED_14x10

  • Zoro # G5173940


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Warning
Legend
Safety Shoes Must Be Worn
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0061-ED_14x10
Zoro #
G5173940
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
Warning
Legend
Safety Shoes Must Be Worn
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Does Not Contain PVC
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Orange
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 302 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Sign Legend
Safety Shoes Must Be Worn
Mirror Print
No
Write on Surface
No
Sign Header Style
Text
Sign Header
Warning
Sign Header Background Color
Orange
Glow In The Dark
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Black
Graffiti Resistant
Yes
Abrasion Resistant
No
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Must Be Worn, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.