Warning Sign, 14"W, 10" H, 0.004" Thickness, LCU6-0132-ED_14x10

  • Mfr # LCU6-0132-ED_14x10

  • Zoro # G5235017


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Warning
Legend
Hearing Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0132-ED_14x10
Zoro #
G5235017
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
Warning
Legend
Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Does Not Contain PVC
Operating Temp. Range
-40 Degrees to 302 Degrees F
Double-Sided
No
Header Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Legend Background Color
White
Sign Header Text Color
Black
Number of Printed Sides
1
Mirror Print
No
Sign Header
Warning
Anti-Slip Surface
No
Adhesive Style
Permanent
Metal Detectable
No
Sign Header Style
Text
Write on Surface
No
Sign Legend
Hearing Protection Required In This Area
Sign Header Background Color
Orange
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Sign Legend Style
Text
State Specific Sign
No
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.