Warning Sign, 14"W, 10" H, 0.040" Thickness, U1-1077-NA_14x10

  • Mfr # U1-1077-NA_14x10

  • Zoro # G5223817


product price:  $12.49
/ea

Key Features

Header
Warning
Legend
Arc Flash And Shock Hazard Appropriate PPE And Tools Required When Working On This Equipment.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1077-NA_14x10
Zoro #
G5223817
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Arc Flash And Shock Hazard Appropriate PPE And Tools Required When Working On This Equipment.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Orange
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Sign Legend Text Color
Black
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Header
Warning
Sign Header Text Color
Black
Sign Header Style
Text
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Orange
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Sign Header Background Color
Orange
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Chemical Resistant
No
Metal Detectable
No
Sign Legend
Arc Flash And Shock Hazard. Appropriate PPE And Tools Required When Working On This Equipment.
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Arc Flash And Shock Hazard. Appropriate PPE And Tools Required When Working On This Equipment., Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.