Warning Sign, 14"W, 10" H, 0.040" Thickness, U1-1092-NA_14x10

  • Mfr # U1-1092-NA_14x10

  • Zoro # G5187660


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Warning
Legend
Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1092-NA_14x10
Zoro #
G5187660
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
OSHA Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange, Yellow
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Number of Printed Sides
1
Mirror Print
No
Sign Legend Background Color
White
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Write on Surface
No
Sign Header Text Color
White
Metal Detectable
No
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend
Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Mounting Location
Wall
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Arc Flash And Shock Hazard Appropriate PPE Required ___ Flash Hazard Boundary ___ Cal/Cm2 Flash Hazard At 18 Inches, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.