Warning Sign, 14"W, 10" H, 0.040" Thickness, U6-1071-NA_14x10

  • Mfr # U6-1071-NA_14x10

  • Zoro # G5234603


product price:  $8.29
/ea

Key Features

Header
Warning
Legend
Ear Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1071-NA_14x10
Zoro #
G5234603
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Ear Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
Black
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Double-Sided
No
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Header Background Color
Orange
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
Black
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Chemical Resistant
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Number of Printed Sides
1
Sign Legend Style
Text
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Mirror Print
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Ear Protection Required In This Area
Glow In The Dark
No
Sign Header Style
Text
State Specific Sign
No
Sign Header
Warning
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.