Warning Sign, 14"W, 10" H, 0.040" Thickness, U6-1245-NA_14x10

  • Mfr # U6-1245-NA_14x10

  • Zoro # G5193568


product price:  $8.29
/ea

Key Features

Header
Warning
Legend
This Equipment Contains More Than One Source of Voltage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1245-NA_14x10
Zoro #
G5193568
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
This Equipment Contains More Than One Source of Voltage
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Background Color
Orange
Double-Sided
No
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
Sign Header Style
Text
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Sign Header Background Color
Orange
Sign Header Text Color
Black
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
State Specific Sign
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Write on Surface
No
Sign Legend Style
Text
Sign Legend Background Color
Orange
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
This Equipment Contains More Than One Source Of Voltage
Metal Detectable
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Contains More Than One Source Of Voltage, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.