Warning Sign, 14"W, 10" H, 0.040" Thickness, U6-1261-NA_14x10

  • Mfr # U6-1261-NA_14x10

  • Zoro # G5271773


product price:  $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Warning
Legend
Warning Unlawful To Operate This Equipment Within Ten Feet of Overhead High-Voltage Lines
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1261-NA_14x10
Zoro #
G5271773
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Warning
Legend
Warning Unlawful To Operate This Equipment Within Ten Feet of Overhead High-Voltage Lines
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Orange, Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
Chemical Resistant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Metal Detectable
No
Mirror Print
No
Sign Legend
Unlawful To Operate This Equipment Within Ten Feet Of Overhead High-Voltage Lines Contact With Power Lines Can Result In Death Or Serious Burns
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Warning
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Maximum Service Temperature
140 Degrees F
Graffiti Resistant
Yes
Write on Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Unlawful To Operate This Equipment Within Ten Feet Of Overhead High-Voltage Lines Contact With Power Lines Can Result In Death Or Serious Burns, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.