Shop LYLE

Warning Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1222-HI_12x18

  • Mfr # T1-1222-HI_12x18
  • Zoro # G5222609

product price: 
$
20.19
/ea

Key Features

Header
No Header
Legend
No Skateboarding Bicycle Riding Scooter Riding Roller Blading On Sidewalk
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1222-HI_12x18
Zoro #
G5222609
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Header
Legend
No Skateboarding Bicycle Riding Scooter Riding Roller Blading On Sidewalk
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Symbol
None
OSHA Compliant
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Sign Legend
No Skateboarding Bicycle Riding Scooter Riding Roller Blading On Sidewalk
State Specific Sign
No
ANSI Standards
ANSI Z535
Mirror Print
No
Number of Printed Sides
1
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Mounting Location
Post, Wall
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header
No Header
Mounting Pattern
2 Center
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Product Type
Reflective No Skateboards Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Skateboarding Bicycle Riding Scooter Riding Roller Blading On Sidewalk, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.