Shop LYLE

Warning Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1431-HI_12x18

  • Mfr # T1-1431-HI_12x18
  • Zoro # G5198739

product price: 
$
24.19
/ea

Key Features

Header
Warning
Legend
Warning No Lifeguard On Duty
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1431-HI_12x18
Zoro #
G5198739
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
Warning No Lifeguard On Duty
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Symbol
None
Header Background Color
White
OSHA Compliant
No
Sign Legend Color
Red
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
Yes
Mirror Print
No
Sign Header Background Color
White
Corrosion Resistant
Yes
Abrasion Resistant
No
Sign Legend
No Lifeguard On Duty Swim At Your Own Risk
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Warning
Number of Printed Sides
1
Mounting Pattern
2 Center
Material Special Properties
Metal Detectable
Sign Format
Other Format
Anti-Slip Surface
No
State Specific Sign
No
Sign Legend Background Color
Red
Protective Coating
Clear Film Laminate
Sign Mounting Location
Post, Wall
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
60 ft
Sign Header Text Color
Red
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Header Style
Text
Product Type
Reflective No Lifeguard Warning Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Lifeguard On Duty Swim At Your Own Risk, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.