Shop LYLE

Warning Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1443-HI_12x18

  • Mfr # T1-1443-HI_12x18
  • Zoro # G5246689

product price: 
$
20.79
/ea

Key Features

Header
Warning
Legend
Warning Thin Ice Keep Off No Skating
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1443-HI_12x18
Zoro #
G5246689
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Warning
Legend
Warning Thin Ice Keep Off No Skating
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Red
Header Legend Color
White
Symbol
None
OSHA Compliant
No
ANSI Compliant
No
Header Background Color
Red
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Red
Sign Header
Warning
Anti-Slip Surface
No
Sign Format
Other Format
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
60 ft
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend
Thin Ice Keep Off No Skating
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Mounting Location
Post, Wall
Material Properties
Rigid
Mounting Pattern
2 Center
ANSI Standards
ANSI Z535
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Sign Header Style
Text
Sign Header Text Color
White
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Abrasion Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Product Type
Reflective Accident Prevention Warning Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Thin Ice Keep Off No Skating, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.