Shop LYLE

Warning Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1798-HI_12x18

  • Mfr # T1-1798-HI_12x18
  • Zoro # G5168797

product price: 
$
28.29
/ea

Key Features

Header
No Header
Legend
Emergency Fuel Pump Shut-Off
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1798-HI_12x18
Zoro #
G5168797
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Header
Legend
Emergency Fuel Pump Shut-Off
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
No
Sign Legend Color
Red
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Text
OSHA Compliant
No
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header
No Header
Number of Printed Sides
1
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
ANSI Standards
ANSI Z535
Glow In The Dark
No
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Sign Mounting Location
Post, Wall
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Mounting Pattern
2 Center
Sign Legend Background Color
White
Sign Legend
Emergency Fuel Pump Shut-Off
Product Type
Reflective Fuel Shut Off Sign

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Fuel Pump Shut-Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.