Shop LYLE

Warning Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1097-DG_18x18

  • Mfr # T1-1097-DG_18x18

  • Zoro # G5278861


product price:  $44.99
/ea

Key Features

Header
No Header
Legend
Private Property No Trespassing
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1097-DG_18x18
Zoro #
G5278861
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in

Details

Item
Warning Sign
Header
No Header
Legend
Private Property No Trespassing
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Diamond
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Symbol
None
Double-Sided
No
ANSI Compliant
No
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend
Private Property No Trespassing
Sign Header
No Header
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Product Type
Warning Sign

Description

Warning Sign, Square, Number of Printed Sides 1, English, Sign Legend Private Property No Trespassing, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.