Shop LYLE

Warning Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1378-HI_18x18

  • Mfr # T1-1378-HI_18x18
  • Zoro # G5225591

product price: 
$
36.69
/ea

Key Features

Header
Caution
Legend
Caution Watch For Forklift Traffic
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1378-HI_18x18
Zoro #
G5225591
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Caution
Legend
Caution Watch For Forklift Traffic
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Header Background Color
Black
Symbol
None
Double-Sided
No
Header Legend Color
Yellow
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
80 ft
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Mounting Location
Post, Wall
Mirror Print
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Watch For Forklift Traffic
ANSI 969 Compliant
No
State Specific Sign
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Mounting Pattern
2 Center
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Product Type
Reflective Lift Truck Caution Sign

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Description

Warning Sign, Square, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Forklift Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.