Shop LYLE

Warning Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1838-HI_18x18

  • Mfr # T1-1838-HI_18x18
  • Zoro # G5227052

product price: 
$
33.39
/ea

Key Features

Header
No Header
Legend
Life Ring Is For Emergency Life Saving Only
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1838-HI_18x18
Zoro #
G5227052
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Header
Legend
Life Ring Is For Emergency Life Saving Only
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
ANSI Compliant
No
Sign Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
OSHA Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
White
Metal Detectable
Yes
Write on Surface
No
Sign Legend
Life Ring Is For Emergency Life Saving Only
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z535
Sign Header
No Header
Material Special Properties
Metal Detectable
Sign Legend Style
Text
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Corrosion Resistant
Yes
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
15 ft
Maximum Viewing Distance - Favorable Conditions
80 ft
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Mirror Print
No
Sign Format
Other Format
Sign Legend Background Color
Blue
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Post, Wall
Protective Coating
Clear Film Laminate
Mounting Pattern
2 Center
Product Type
Reflective Life Jackets Sign

Dimensions

Width
18 in
Height
18 in
Thickness
0.08 in
Depth
2/25 in
Mounting Hole Dia.
0.375 in

Description

Warning Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Life Ring Is For Emergency Life Saving Only, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.