Shop LYLE

Warning Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1238-HI_12x18

  • Mfr # T1-1238-HI_12x18
  • Zoro # G5244193

product price: 
$
20.59
/ea

Key Features

Header
No Header
Legend
No Bicycles Skateboards Roller Skates Allowed
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1238-HI_12x18
Zoro #
G5244193
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
No Header
Legend
No Bicycles Skateboards Roller Skates Allowed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic (HIP)
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Red
Symbol
None
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
Abrasion Resistant
No
Mounting Pattern
2 Center
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Mirror Print
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend
No Bicycles Skateboards Roller Skates Allowed
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z535
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Post, Wall
Sign Header
No Header
Product Type
Reflective No Skateboards Sign

Description

Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Bicycles Skateboards Roller Skates Allowed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews