Shop LYLE
See all product information
Create Account
Warning Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1922-HI_12x18
- Mfr # T1-1922-HI_12x18
- Zoro # G5157350
product price:Â
$
20.79
/ea
Key Features
Header
Notice to Visitors
Legend
Notice To Visitors All Persons Entering This Property Should Proceed Directly To Residents.....
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T1-1922-HI_12x18
- Zoro #
- G5157350
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Height
- 18 in
- Thickness
- 0.063 in
- Depth
- 63/1000 in
- Mounting Hole Dia.
- 0.375 in
Description
Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Persons Entering This Property Should Proceed Directly To Resident's Unit. No Loitering, Trespassing, Gambling Or Illegal Activity Is Permitted In The Common Areas. Violators Will Be Subject To Arrest., Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.