Shop LYLE

Warning Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1378-DG_18x18

  • Mfr # T1-1378-DG_18x18
  • Zoro # G5158367

product price: 
$
48.39
/ea

Key Features

Header
Caution
Legend
Caution Watch For Forklift Traffic
Width
18 in
Height
18 in
Sign Shape
Square
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-1378-DG_18x18
Zoro #
G5158367
UPC #
-
Country of Origin
United States
Item
Warning Sign
Header
Caution
Legend
Caution Watch For Forklift Traffic
Sign Shape
Square
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
ANSI Compliant
No
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
80 ft
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Sign Format
Traditional OSHA
Sign Mounting Location
Post, Wall
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
State Specific Sign
No
Sign Legend
Watch For Forklift Traffic
Sign Header
Caution
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
2 Center
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Product Type
Reflective Lift Truck Caution Sign

Description

Warning Sign, Square, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch For Forklift Traffic, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews