Warning Sign, 18 in W, 12 in H, English, Spanish, Aluminum, White

  • Mfr # T1-1232-DG_18x12

  • Zoro # G5218269


product price:  $27.45
/ea

Key Features

Header
No Header
Legend
Spanish No Skateboarding No Bicycle Riding
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1232-DG_18x12
Zoro #
G5218269
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Warning Sign
Header
No Header
Legend
Spanish No Skateboarding No Bicycle Riding
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Diamond Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Legend Style
Symbol and Text
OSHA Compliant
No
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Symbol
No Skateboards/Bikes/Rollerblading/Scooters
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
ANSI 969 Compliant
No
Mounting Pattern
2 Center
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
State Specific Sign
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
No Ir En Patineta, No Ir En Bicicleta, No Patinar, No Patinar
Average Outdoor Durability
3 to 5 yr
Sign Header
No Header
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Legend Background Color
White
Sign Mounting Location
Post, Wall
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Reflective No Skateboards Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend No Ir En Patineta, No Ir En Bicicleta, No Patinar, No Patinar, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.