Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1001-RD_7X5

  • Mfr # U6-1001-RD_7X5

  • Zoro # G2716701


product price:  $2.75
/ea
Sold in multiples of 3 for $8.25

Key Features

Header
Warning
Legend
Area Treated With Pesticides Do Not Enter
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1001-RD_7X5
Zoro #
G2716701
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Area Treated With Pesticides Do Not Enter
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Header Background Color
White
Header Legend Color
Black
Language
English
Sign Legend Color
Black
OSHA Compliant
Yes
Subject Matter
Pesticides
Legend Color
Black
Double-Sided
No
Mounting Style
Surface
Legend/Background Color
Black/White
Material
Vinyl
ANSI Compliant
Yes
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Corrosion Resistant
No
Chemical Resistant
No
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend
Area Treated With Pesticides Do Not Enter
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Sign Header Background Color
White
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Adhesive Style
Permanent
Sign Header Text Color
Black
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Write on Surface
No
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Sign Legend Style
Text
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Area Treated With Pesticides Do Not Enter, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.