Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1041-RD_7X5

  • Mfr # U6-1041-RD_7X5

  • Zoro # G2716519


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Warning
Legend
Chemical Storage Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1041-RD_7X5
Zoro #
G2716519
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Chemical Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Orange
Subject Matter
Chemical and Hazardous Materials
Legend Color
Black
Language
English
Mounting Style
Surface
Material
Vinyl
Background Color
Orange
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend/Background Color
Black/Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Average Outdoor Durability
1 yr
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend
Chemical Storage Area
Glow In The Dark
No
Adhesive Style
Permanent
Material Properties
Flexible
Number of Printed Sides
1
State Specific Sign
No
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header
Warning
Chemical Resistant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Includes Mounting Hardware
No
Sign Header Text Color
Black
Sign Legend Background Color
Orange
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Orange
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.