Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1043-RD_7X5

  • Mfr # U6-1043-RD_7X5

  • Zoro # G2716485


product price: $3.49
/ea

Key Features

Header
Warning
Legend
Combustible Dust Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1043-RD_7X5
Zoro #
G2716485
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Combustible Dust Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Legend/Background Color
Black/Orange
Legend Style
Text
OSHA Compliant
Yes
Background Color
Orange
Subject Matter
Flammables, Combustibles, Explosives
Sign Legend Color
Black
Language
English
Header Legend Color
Black
Mounting Style
Surface
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Format
Traditional OSHA
Mirror Print
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Sign Legend Background Color
Orange
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Style
Permanent
Sign Header Style
Text
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Chemical Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Material Properties
Flexible
Outdoor Life Expectancy
1 yr
Corrosion Resistant
No
Write on Surface
No
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Orange
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Legend
Combustible Dust Area
Sign Header
Warning
Number of Printed Sides
1
Sign Legend Style
Text
State Specific Sign
No
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible Dust Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.