Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1051-RD_7X5

  • Mfr # U6-1051-RD_7X5

  • Zoro # G2716360


product price:  $3.49
/ea

Key Features

Header
Warning
Legend
Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects, Or Other Reproductive Harm May Be Found In And Around This Facility. California Health And Safety Code Section 25249.5
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1051-RD_7X5
Zoro #
G2716360
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects, Or Other Reproductive Harm May Be Found In And Around This Facility. California Health And Safety Code Section 25249.5
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Legend/Background Color
Black/White
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Double-Sided
No
Legend Color
Black
Mounting Style
Surface
Subject Matter
Cancer Hazard
Sign Legend Color
Black
Background Color
White
OSHA Compliant
Yes
Header Background Color
White
Legend Style
Text
Material
Vinyl
Standards
OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Header Style
Text
Sign Header Background Color
White
State Specific Sign
No
Sign Mounting Location
Wall
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Sign Legend
Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility California Health & Safety Code Section 25249.5
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Number of Printed Sides
1
Sign Legend Style
Text
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Includes Mounting Hardware
No
Sign Header
Warning
Sign Format
Other Format
Adhesive Style
Permanent
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mirror Print
No
Metal Detectable
No
Anti-Slip Surface
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Detectable Amounts Of Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Other Reproductive Harm May Be Found In And Around This Facility California Health & Safety Code Section 25249.5, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.