Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1092-RD_7X5

  • Mfr # U6-1092-RD_7X5

  • Zoro # G2716047


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Warning
Legend
Flammable Liquids
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1092-RD_7X5
Zoro #
G2716047
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Flammable Liquids
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
Black
Material
Vinyl
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Orange
Language
English
Background Color
Orange
Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Legend/Background Color
Black/Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
Adhesive Style
Permanent
ANSI 969 Compliant
No
Write on Surface
No
Chemical Resistant
No
Mirror Print
No
Sign Header Text Color
Black
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Sign Legend Background Color
Orange
Outdoor Life Expectancy
1 yr
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Sign Legend
Flammable Liquids
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Legend Style
Text
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Orange
Metal Detectable
No
Material Properties
Flexible
Includes Mounting Hardware
No
Sign Header
Warning
Sign Header Style
Text
Average Outdoor Durability
1 yr
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquids, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.