Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1096-RD_7X5

  • Mfr # U6-1096-RD_7X5

  • Zoro # G2278197


product price: $4.39
/ea

Key Features

Header
Warning
Legend
Gasoline
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1096-RD_7X5
Zoro #
G2278197
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Gasoline
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Orange
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Legend Style
Text
Legend Color
Black
Sign Legend Color
Black
Background Color
Orange
Header Background Color
Black, Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Cylinder & Compressed Gas
Double-Sided
No
Language
English
Material
Vinyl
Mounting Style
Surface
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
Write on Surface
No
Outdoor Life Expectancy
1 yr
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Corrosion Resistant
No
Chemical Resistant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
State Specific Sign
No
Sign Header
Warning
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header Text Color
Black
Sign Header Background Color
Orange
Sign Legend Style
Text
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Gasoline
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
Orange
Glow In The Dark
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Average Outdoor Durability
1 yr
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gasoline, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.