Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1110-RD_7X5

  • Mfr # U6-1110-RD_7X5

  • Zoro # G2715651


product price:  $3.79
/ea

Key Features

Header
Warning
Legend
Hazardous Material Storage Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1110-RD_7X5
Zoro #
G2715651
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Hazardous Material Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Color
Black
Header Background Color
Black, Orange
Subject Matter
Chemical and Hazardous Materials
Legend/Background Color
Black/Orange
Legend Style
Text
Mounting Style
Surface
Header Legend Color
Black
Language
English
Material
Vinyl
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend
Hazardous Material Storage Area
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Orange
Graffiti Resistant
Yes
Sign Legend Background Color
Orange
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Glow In The Dark
No
Material Properties
Flexible
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Abrasion Resistant
No
Mirror Print
No
Average Outdoor Durability
1 yr
Write on Surface
No
Metal Detectable
No
Number of Printed Sides
1
Sign Header Text Color
Black
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Security Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Material Storage Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.