Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1192-RD_7X5

  • Mfr # U6-1192-RD_7X5

  • Zoro # G2714699


product price: $3.49
/ea

Key Features

Header
Warning
Legend
Ozone In Use!
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1192-RD_7X5
Zoro #
G2714699
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Ozone In Use!
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Surface
Double-Sided
No
Legend/Background Color
Black/Orange
Legend Style
Text
Legend Color
Black
Background Color
Orange
ANSI Compliant
Yes
Language
English
Material
Vinyl
Subject Matter
Chemicals/Hazardous
Sign Legend Color
Black
Header Legend Color
Black
Header Background Color
Black, Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Legend
Ozone In Use!
Metal Detectable
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Orange
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Corrosion Resistant
No
Sign Header
Warning
Adhesive Type
Acrylic
Adhesive Style
Permanent
Material Properties
Flexible
Sign Legend Background Color
Orange
Write on Surface
No
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Abrasion Resistant
No
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
Black
Product Type
Security Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ozone In Use!, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.