Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1199-RD_7X5

  • Mfr # U6-1199-RD_7X5

  • Zoro # G2714540


product price:  $2.99
/ea

Key Features

Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1199-RD_7X5
Zoro #
G2714540
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
Retroreflective Grade
Engineer Grade
UV Resistant
No
Double-Sided
No
Header
Warning
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Legend/Background Color
Black/Orange
Material
Vinyl
Header Background Color
Black, Orange
Language
English
Legend
Potential Combustible Dust Hazard Follow Safe Work Practices
Background Color
Orange
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Header Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header
Warning
Sign Legend Background Color
Orange
ADA Compliant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Sign Legend
Potential Combustible Dust Hazard Follow Safe Work Practices
State Specific Sign
No
Metal Detectable
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Background Color
Orange
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Corrosion Resistant
No
Write on Surface
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Adhesive Style
Permanent
Product Type
Security Sign
Subject Matter
Flammables, Combustibles, Explosives
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Mounting Style
Surface

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Potential Combustible Dust Hazard Follow Safe Work Practices, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.