Warning Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U6-1231-RD_7X5

  • Mfr # U6-1231-RD_7X5

  • Zoro # G2714008


product price: $3.39
/ea

Key Features

Header
Warning
Legend
Storage of Flammable Agents Prohibited
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1231-RD_7X5
Zoro #
G2714008
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Warning Sign
Header
Warning
Legend
Storage of Flammable Agents Prohibited
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Color
Black
Mounting Style
Surface
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Language
English
Legend/Background Color
Black/Orange
Material
Vinyl
Header Background Color
Black, Orange
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Text
Subject Matter
Flammables, Combustibles, Explosives
Background Color
Orange
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 yr
Material Properties
Flexible
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
State Specific Sign
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header
Warning
Anti-Slip Surface
No
Corrosion Resistant
No
Sign Header Background Color
Orange
Adhesive Style
Permanent
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
Storage Of Flammable Agents Prohibited
Product Type
Security Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Storage Of Flammable Agents Prohibited, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.