Warning Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U6-1125-RD_7X5

  • Mfr # U6-1125-RD_7X5

  • Zoro # G1812371


product price:  $3.09
/ea

Key Features

Header
Warning
Legend
Hot Surface Do Not Touch
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1125-RD_7X5
Zoro #
G1812371
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Warning
Legend
Hot Surface Do Not Touch
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Legend/Background Color
Black/Orange
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Orange
Sign Legend Color
Black
Header Legend Color
Black
Background Color
Orange
ANSI Compliant
Yes
Language
English
Legend Color
Black
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Sign Legend Background Color
Orange
Sign Header Background Color
Orange
Includes Mounting Hardware
No
State Specific Sign
No
Sign Legend Style
Text
Sign Header Style
Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Write on Surface
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Header
Warning
Sign Legend
Hot Surface Do Not Touch
Graffiti Resistant
Yes
Sign Header Text Color
Black
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Product Type
Security Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Surface Do Not Touch, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products