Zoro Homepage

Warning Sign, 5 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U6-1226-RD_7X5

  • Zoro # G2714087


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Header
Warning
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1226-RD_7X5
Zoro #
G2714087
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Warning Sign
Header
Warning
Legend
Stand Clear When Liftgate Is In Use
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Material
Vinyl
Header Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Background Color
Orange
Legend Style
Text
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Mirror Print
No
Abrasion Resistant
No
Sign Header Background Color
Black, Orange
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Stand Clear When Lift Gate Is In Use
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
State Specific Sign
No
Sign Header
Warning
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Sign Legend Background Color
Orange
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Text Color
Black
ANSI 969 Compliant
No

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Stand Clear When Lift Gate Is In Use, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.