Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U6-1071-RD_7X5

  • Zoro # G2716196


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Warning
Legend
Ear Protection Required In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1071-RD_7X5
Zoro #
G2716196
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Warning Sign
Header
Warning
Legend
Ear Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Personal Protection
OSHA Compliant
Yes
Language
English
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Orange
Background Color
Orange
Mounting Style
Surface
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Legend Color
Black
Legend/Background Color
Black/Orange
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Glow In The Dark
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Outdoor Life Expectancy
1 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
Orange
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
State Specific Sign
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Chemical Resistant
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Header Text Color
Black
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header
Warning
Sign Header Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Sign Legend
Ear Protection Required In This Area
Average Outdoor Durability
1 yr
Sign Legend Style
Text
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Product Type
Warning Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.